Beli linear ball bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Linear Ball BearingDeskripsi:Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.atribut:
- UNSPSC: 31171506
- Material: Stainless Steel/Polymer Cage
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Operating Temperature Range (°F): -4 to 176
- Series: Dayton
- Steady State Speed (in/minute): 5000
- System of Measurement: Inch
- Thomson Linear Ball BearingDeskripsi:These closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. Their all-steel constructions ensure precision in high-temperature applications like plastic processing, textile machinery, aerospace equipment, and vacuum systems.
- DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityDeskripsi:DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
- THK Linear Bushing LM 20 Seriesatribut:
- Ball Rows: 5
- Inscribed Bore Diameter (dr) (mm): 20
- Outer Diameter d (mm): 32
- ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)Deskripsi:Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.atribut:
- Type: Lever Handle
- Belkin AirtagDeskripsi:Secure, Protect, AccessorizeTrack your belongings with confidence—and style. Our Secure Holder with Key Ring has an innovative twist-and-lock design and raised edges to keep your AirTag secure and protect it against scratches. Easily attach it to your keys, car remote, luggage, pet, and more with its convenient, sturdy, and secure key ring. Choose from four stylish colors—black, white, pink, and blue—that perfectly complement your AirTag while keeping its elegant design and custom engravings on full display.CompatilityAirTag
- TITAN PRO Motor Run Capacitor DualDeskripsi:These dual run motor capacitors have an oval shape and contain two capacitance values in a single unit, compared to standard run capacitors that have one capacitance value, measured in microfarads (mfd or µF). One dual run capacitor can take the place of two single run capacitors and can connect to two motors, such as a blower and a compressor that are placed close together in HVAC applications.atribut:
- UNSPSC: 32121501
- Capacitor Voltage (VAC): 440/370
- Case Material: Aluminium
- Connection Type: Quick Connect
- Cover Material: Steel
- Displayed Brand: TITAN PRO
- EIA Tolerance Code: A
- EIA UL Base: A
- For use with: Electric Motors
- Frequency Rating (Hz): 60/50
- Item: Motor Dual Run Capacitor
- Maximum Temperature (°C): 70
- Minimum Temperature (°C): -40
- Motor Capacitor Type: Motor Dual Run Capacitor
- Number of Pieces: 1
- Number of terminals: 3
- Standards: IEC 60252-1:2001
- Sub Brand: Titan Pro
- Terminal Design: Standard
- Terminal Gender: Male
- Terminal Tab Width: 1/4
- Voltage (V AC): 440/370
- THK Linear Bushing LM 35 Seriesatribut:
- Ball Rows: 6
- Inscribed Bore Diameter (dr) (mm): 35
- Outer Diameter d (mm): 52
- Thomson Pillow Block Linear Ball BearingDeskripsi:These closed pillow blocks linear ball bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.atribut:
- Bearing Type: Ball
- Material: Aluminium Alloy
- Maximum Operating Temperature (°F): 185
- Self-Alignment: Self-Aligning
- Steady State Speed (m/s): up to 3
- System of Measurement: Inch
Daftar Harga linear ball bearing Terbaru October 2026
| ASB Linear Bushing Bearing | Rp12.900 |
| DAYTON Linear Ball Bearing | Rp499.900 |
| SAMICK Linear Bearing | Rp68.900 |
| Thomson Linear Ball Bearing | Rp1.299.900 |
| THK Linear Bushing | Rp149.900 |
| Titan Autoparts Twist Lock/Lock Container | Rp639.900 |
| SAMICK Linear Bushing Bearing (Linear Bearing) | Rp68.900 |
| Kawada Linier Ball Bushing | Rp54.900 |
| OZAK Eco. Standard Linear Bearing | Rp149.900 |
| SAMICK Linear Bushing Bearing | Rp109.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

























































































































































/P102172896-1.jpg)







/6jP109457235-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)